Motion
90CA04701R
4 X 4 CAST IRON RIGID CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #02543591
MFR #90CA04701R
List Price$441.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 4 CAST IRON RIGID CASTER NO BRAKE-LOADS UP TO 3500LBS
MI ITEM #02543591
MFR #90CA04701R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.93/each for your price

Overview

Mfr description
90CA04701R 4X4 CAS IRN RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    90 Series
  • Caster Rig Type
    Heavy Duty
  • Wheel Diameter
    4 in
  • Face Width
    4 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    3500 lbs
  • Mount Height
    6 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Cast Iron
  • Core Color
    GREY
  • Tread Color
    GREY
  • Heat Tolerance
    800 + °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    4 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    90CA04701R
  • Wheel Material Type
    Cast Iron
  • Caster Mounting Type
    TOP PLATE
  • Series
    90 SERIES
  • Tread Material
    CAST IRON
  • Type
    RIGID
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text