Motion
90CA08501S
8 X 3 CAST IRON SWIVEL CASTER NO BRAKE-LOADS UP TO 2800LBS
MI ITEM #02543604
MFR #90CA08501S
Price$478.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 3 CAST IRON SWIVEL CASTER NO BRAKE-LOADS UP TO 2800LBS
MI ITEM #02543604
MFR #90CA08501S

Mfr description
90CA08501S 8X3 CAS IRN SWL CASTER TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$478.67/each

Specifications

Dimensions

  • Tread Width
    3 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    800 + °F
  • Manufacturer Catalog Number
    90CA08501S
  • Product Type
    Caster & Wheel Parts
  • Series
    90 SERIES
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)