Motion
90CA12501S
12 X 3 CAST IRON SWIVEL CASTER NO BRAKE-LOADS UP TO 2800LBS
MI ITEM #02543612
MFR #90CA12501S
List Price$565.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 X 3 CAST IRON SWIVEL CASTER NO BRAKE-LOADS UP TO 2800LBS
MI ITEM #02543612
MFR #90CA12501S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$565.95/each for your price

Overview

Mfr description
90CA12501S 12X3 CAS IRN SWL CASTER TOP

Specifications

  • Series
    90 SERIES
  • Wheel Bearing Type
    ROLLER
  • Caster Mounting Type
    TOP PLATE
  • Core Color
    GREY
  • Frame Finish
    ZINC
  • Heat Tolerance
    800 + °F
  • Tread Color
    GREY
  • Tread Material
    CAST IRON
  • Tread Width
    3 in
  • Type
    SWIVEL
  • Manufacturer Catalog Number
    90CA12501S
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought