Motion
90FS10501R
Metal Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
Mi Item #02543628
MFR #90FS10501R
Price$550.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
Mi Item #02543628
MFR #90FS10501R

Mfr description
90FS10501R 10X3 STL RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.05/each

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Mount Height
    12.5000 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    12.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    3500 lbs
  • Product Type
    Plate Casters
  • Series
    90
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Clear Coat Enamel
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Type
    FS - Drop-Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)