Motion
90MR10701R
Plate Caster - 90, Rubber Wheel Material, 10.0000 in Wheel Diameter
MI ITEM #02543644
MFR #90MR10701R
Price$504.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Rubber Wheel Material, 10.0000 in Wheel Diameter
MI ITEM #02543644
MFR #90MR10701R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$504.80/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Caster Size
    10.0000 in, 254 mm
  • Mount Height
    12.5000 in, 317.50 mm
  • Overall Height
    12.5000 in,317.50 mm
  • Tread Width
    4.0000 in
  • Weight
    44.5 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    4.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Power Drawn Equipment,High Capacity Die Tables,Portable Work Benches,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    1.0000 in, 25.39 mm
  • Caster Load Capacity Range
    700 lbs to 3500 lbs, 317.51 kg to 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    90
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • For Use With
    Heavy Duty Power Drawn Equipment
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Manufacturer Catalog Number
    90MR10701R
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    90
  • Style
    Rigid Plate
  • Tread Color
    Black
  • Tread Material
    Cushion Rubber
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    44.5 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Iron Core

Overview

Mfr description
90MR10701R 10X4 RBR RID CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought