Motion
90PY03709R
Plate Caster - 90, Polyurethane Wheel Material, 3.2500 in Wheel Diameter
Mi Item #02543686
MFR #90PY03709R
Price$423.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Polyurethane Wheel Material, 3.2500 in Wheel Diameter
Mi Item #02543686
MFR #90PY03709R

Mfr description
90PY03709R 3-1/4X4-1/4 POLY URA RID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.82/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.7500 in
  • Caster Size
    3.2500 in, 82.54 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    5-1/4 x 7-1/4 in
  • Tread Width
    4.2500 in
  • Weight
    1100 lbs
  • Wheel Diameter
    3.2500 in
  • Wheel Width
    4.2500 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Industrial,Material Handling Carts,Shop Equipment,Waste Bins
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    3500 lbs, 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    90
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Machinery Dollies
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Mount
    Top Plate
  • Mounting
    Rigid Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Rigid Plate
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    1100 lbs
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)