Motion
90PY10501S
Swivel Plate Wheeled Caster - 90 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 3000 lbs Load Capacity
Mi Item #02543710
MFR #90PY10501S
Price$617.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 90 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 3000 lbs Load Capacity
Mi Item #02543710
MFR #90PY10501S

Mfr description
90PY10501S 10X3 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.24/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in | 9.52 mm
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    12-1/2 in
  • Mounting Plate Size  
    4-1/4 x 6-1/2 in
  • Overall Height
    12.5000 in, 317.50 mm
  • Swivel Lead Length  
    2-1/2 in
  • Swivel Radius
    2-1/2 in
  • Tread Width
    3 in
  • Weight
    1500 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Heavy Duty Industrial,Material Handling Carts,Shop Equipment,Warehouse Trucks,Dollies
  • Bearing ID
    0.7500 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    TOP PLATE
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    90 Series
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Color
    BLACK
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Machinery Dollies
  • Frame Finish
    ZINC
  • Frame Material
    STEEL
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    3000 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    90PY10501S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90 SERIES
  • Style
    Top Plate
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Color
    GREEN
  • Tread Material
    POLYURETHANE
  • Type
    SWIVEL
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1500 lbs
  • Wheel Bearing Type
    ROLLER
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)