Motion
90PY12501R
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
MI ITEM #02543715
MFR #90PY12501R
List Price$525.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
MI ITEM #02543715
MFR #90PY12501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.98/each for your price

Overview

Mfr description
90PY12501R 12X3 POLY URA RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    12.0000 in
  • Face Width
    3.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    3500 lbs
  • Mount Height
    15.5000 in
  • Swivel Lead Length
  • Tread Width
    3.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    90
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text