Motion
90TM06501R
6 X 3 NON-MARKING PHENOLIC RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543737
MFR #90TM06501R
Price$269.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 3 NON-MARKING PHENOLIC RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02543737
MFR #90TM06501R

Mfr description
90TM06501R 6X3 PHN RID CASTER TOP PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.00/each

Specifications

Dimensions

  • Tread Width
    3 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -65 to 250 °F
  • Manufacturer Catalog Number
    90TM06501R
  • Product Type
    Caster & Wheel Parts
  • Series
    90 SERIES
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)