Motion
90TM06501S
6 X 3 NON-MARKING PHENOLIC SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
Mi Item #02543738
MFR #90TM06501S
Price$408.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 3 NON-MARKING PHENOLIC SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
Mi Item #02543738
MFR #90TM06501S

Mfr description
90TM06501S 6X3 PHN SWL CASTER TOP PLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$408.10/each

Specifications

Dimensions

  • Tread Width
    3 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    ZINC
  • Heat Tolerance
    -65 to 250 °F
  • Manufacturer Catalog Number
    90TM06501S
  • Product Type
    Caster & Wheel Parts
  • Series
    90 SERIES
  • Tread Color
    BLACK
  • Tread Material
    PHENOLIC
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)