Motion
90VG06401R
Rigid Plate Wheeled Caster - 90 Series, Cast Iron Wheel Material, 6.0000 in Wheel Diameter, 2.5000 in Face Width, 2500 lbs Load Capacity
Mi Item #02543764
MFR #90VG06401R
Price$222.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Plate Wheeled Caster - 90 Series, Cast Iron Wheel Material, 6.0000 in Wheel Diameter, 2.5000 in Face Width, 2500 lbs Load Capacity
Mi Item #02543764
MFR #90VG06401R

Mfr description
90VG06401R RGD CST C/W 6 X 2 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.87/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.5000 in
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 - 5-1/4 in
  • Mount Height
    8.0000 in
  • Mounting Plate Size  
    5 x 7-1/4 in
  • Overall Height
    8.0000 in,203.19 mm
  • Swivel Lead Length  
    2-1/4 in
  • Tread Width
    2.5000 in
  • Weight
    1400 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Industrial,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks,High Capacity Die Tables,Portable Work Benches
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Heavy Duty
  • Caster Series
    90 Series
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    Silver
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Industrial Carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Forged Steel
  • Heat Tolerance
    350 °F
  • Includes
    Axle and Nut
  • Load Capacity
    2500 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    90VG06401R
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Rigid Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90 series
  • Style
    Rigid Plate
  • Tread Color
    Silver
  • Tread Material
    Cast Iron
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1400 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    V-Groove Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)