Motion
90VG08501R
Plate Caster - 90, Cast Iron Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #02543769
MFR #90VG08501R
Price$300.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Cast Iron Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #02543769
MFR #90VG08501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.91/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bolt Size
    0.5000 in, 12.69 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    10.5000 in,266.69 mm
  • Tread Width
    3.0000 in
  • Weight
    2500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Industrial,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Load Capacity Range
    3500 lbs, 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    90
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    350 °F
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Rigid Plate
  • Tread Material
    Cast Iron
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2500 lbs
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    V-Groove Cast Iron

Overview

Mfr description
90VG08501R 8X3 CAS IRN RID CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought