Motion
92FS10501R
Plate Caster - 92, Steel Wheel Material, 10.0000 in Wheel Diameter
Mi Item #02543818
MFR #92FS10501R
Price$933.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 92, Steel Wheel Material, 10.0000 in Wheel Diameter
Mi Item #02543818
MFR #92FS10501R

Mfr description
92FS10501R RGD CST C/W 10X3 FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.44/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    10.0000 in, 254 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    12.8750 in,327.02 mm
  • Tread Width
    3.0000 in
  • Weight
    64.25 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Trash Dumpsters,Trailer Frames,Automotive Plants
  • Bearing ID
    1.0000 in, 25.39 mm
  • Caster Load Capacity Range
    4800 lbs, 2177.24 kg
  • Caster Rig Type
    Rigid
  • Caster Series
    92
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Material
    Forged Steel
  • Finish Coating
    Clear coat enamel
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    92
  • Style
    Rigid Plate
  • Tread Material
    Forged Steel
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    64.25 lbs
  • Wheel Hardness
    80 Rockwell B
  • Wheel Material Type
    Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)