Motion
94FS06409R
6.0000 in Wheel Diameter, 2.5000 in Face Width, 4000 lbs Load Capacity
Mi Item #02543890
MFR #94FS06409R
Price$659.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.5000 in Face Width, 4000 lbs Load Capacity
Mi Item #02543890
MFR #94FS06409R

Mfr description
94FS06409R RGD CST C/W 6 X 2 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.82/each

Specifications

Dimensions

  • Face Width
    2.5000 in
  • Mount Height
    8.5000 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Wheel Diameter
    6.0000 in

Details

  • Load Capacity
    4000 lbs
  • Product Type
    Plate Casters
  • Series
    94
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Color
    Clear Coat Enamel
  • Wheel Type
    FS - Drop-Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)