Motion
94FS06409SBBL

ALBION INDUSTRIES
94FS06409SBBL

Plate Caster - 94 BBL, Forged Steel Wheel Material, 6.0000 in Wheel Diameter
MI ITEM #02543891
MFR #94FS06409SBBL
Price$1,165.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
94FS06409SBBL

Plate Caster - 94 BBL, Forged Steel Wheel Material, 6.0000 in Wheel Diameter
MI ITEM #02543891
MFR #94FS06409SBBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,165.49/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    8.5000 in,215.90 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Ball Load Swivel, Usa Made, Rohs Compliant, Heat-Treated Raceways, Welded Legs
  • Application
    Die Carts,Towed Trailers,Automotive Plants,Aerospace Industry,Work Stations,Steel Mills,Aircraft Maintenance
  • Bearing ID
    1-1/4 in, 31.75 mm
  • Caster Rig Type
    Swivel
  • Caster Series
    94 BBL
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Material
    Forged Steel
  • Finish Coating
    Clear coat enamel
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    94 BBL
  • Style
    Swivel Plate
  • Top Plate
    1/2 in,12.70 mm
  • Tread Material
    Forged Steel
  • Type
    Swivel
  • Type Of Bearing
    Tapered Roller Bearing
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel

Overview

Mfr description
94FS06409SBBL SWL CST C/W 6X2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought