Motion
94FS06509STRL

ALBION INDUSTRIES
94FS06509STRL

Swivel Plate Wheeled Caster - 94TRL Series, Steel Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 10000 lbs Load Capacity
Mi Item #02543898
MFR #94FS06509STRL
Price$1,277.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
94FS06509STRL

Swivel Plate Wheeled Caster - 94TRL Series, Steel Wheel Material, 6.0000 in Wheel Diameter, 3.0000 in Face Width, 10000 lbs Load Capacity
Mi Item #02543898
MFR #94FS06509STRL

Mfr description
94FS06509STRL SWL CST C/W 6X3 FS W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.42/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in | 9.52 mm
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Mount Height
    8.5000 in
  • Mounting Plate Size  
    6-1/2 x 7-1/2 in
  • Overall Height
    8.5000 in, 215.90 mm
  • Swivel Lead Length  
    2-1/2 in
  • Tread Width
    2.5000 in
  • Weight
    5000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Tapered Thrust Swivel Section, Drop Forged Steel, Heat Treated, Integrally Forged King Bolt, Zerk Fitting
  • Application
    Die Carts,Towed Trailers,Automotive Plants,Aerospace Industry,Work Stations,Steel Mills,Aircraft Maintenance,Gantries
  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Super Heavy Duty
  • Caster Series
    94TRL Series
  • Caster Type
    Swivel
  • Construction
    Drop Forged Steel
  • Core Material
    Forged Steel
  • Frame Material
    AISI 1045 drop forged steel
  • Load Capacity
    10000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    94 TRL series
  • Tread Material
    Forged Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    5000 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)