Motion
94PY10709SBBL

ALBION INDUSTRIES
94PY10709SBBL

Swivel Plate Wheeled Caster - 94BBL Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 4 in Face Width, 4200 lbs Load Capacity
Mi Item #02543976
MFR #94PY10709SBBL
Price$1,090.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
94PY10709SBBL

Swivel Plate Wheeled Caster - 94BBL Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 4 in Face Width, 4200 lbs Load Capacity
Mi Item #02543976
MFR #94PY10709SBBL

Mfr description
94PY10709SBBL SWL CST C/W 10X4 PY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.70/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Face Width
    4 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Min Bolt Hole Spacing
    4-1/2 x 6 in
  • Mount Height
    12.5000 in
  • Mounting Plate Size  
    6-1/2 x 7-1/2 in
  • Swivel Lead Length  
    2-1/2 in
  • Wheel Diameter
    10 in

Details

  • Bolt Hole Shape
    Round
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Super Heavy Duty
  • Caster Series
    94BBL Series
  • Caster Type
    Swivel
  • Core Material
    Cast Iron
  • Load Capacity
    4200 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Wheel Bearing Type
    Roller
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)