Motion
94TL08509R
Plate Caster - 94 BBL, Phenolic Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #02543996
MFR #94TL08509R
Price$710.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 94 BBL, Phenolic Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #02543996
MFR #94TL08509R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$710.84/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Overall Height
    10.5000 in,266.69 mm
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Laminated Phenolic, Heat-Treated Raceways, Welded Legs
  • Application
    Die Carts,Towed Trailers,Automotive Plants,Aerospace Industry,Work Stations,Steel Mills,Aircraft Maintenance
  • Bearing ID
    1.0000 in, 25.39 mm
  • Caster Load Capacity Range
    5000 lbs to 8000 lbs, 2267.96 kg to 3628.74 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    94 BBL
  • Caster Type
    Rigid
  • Construction
    Forged Steel
  • Core Material
    Laminated Phenolic
  • Finish Coating
    Gray enamel
  • Frame Material
    Forged Steel
  • Heat Tolerance
    -65 to 250 °F
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    94 BBL
  • Style
    Rigid Plate
  • Tread Color
    Brown
  • Tread Material
    Laminated Phenolic
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller Bearing
  • Wheel Hardness
    102 Rockwell E
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic

Overview

Mfr description
94TL08509R RGD CST C/W 8 X 3 TL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought