Motion
95PY08709STRL

ALBION INDUSTRIES
95PY08709STRL

Plate Caster - 95 TRL, Polyurethane Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #02544110
MFR #95PY08709STRL
Price$2,207.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
95PY08709STRL

Plate Caster - 95 TRL, Polyurethane Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #02544110
MFR #95PY08709STRL

Mfr description
95PY08709STRL SWL CST C/W 8X4 PY W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,207.76/each

Specifications

Dimensions

  • Axle Diameter
    1.2500 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    0.5000 in | 12.69 mm
  • Overall Height
    11.0000 in, 279.39 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    4.0000 in
  • Weight
    63 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    4.0000 in

Details

  • Additional Details
    Tapered Thrust Swivel Section, Integrally Forged King Bolt, Welded Legs, Rohs Compliant
  • Application
    Die Carts,Towed Trailers,Automotive Plants,Aerospace Industry,Work Stations,Steel Mills,Aircraft Maintenance,Gantries
  • Bearing ID
    1.2500 in, 31.75 mm
  • Caster Load Capacity Range
    700 lbs to 17000 lbs, 317.51 kg to 7711.07 kg
  • Caster Rig Type
    Swivel
  • Caster Series
    95 TRL
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Frame Material
    AISI 1045 Drop Forged Steel
  • Product Type
    Plate Casters
  • Series
    95 TRL
  • Tread Material
    Polyurethane
  • Type Of Bearing
    Tapered Roller Bearing
  • Weight Capacity
    63 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)