Specifications
Dimensions
- Compatible Mounting Plate Size4-1/2 x 4 in
Details
- Compatible Series16
- Frame FinishZINC
- Manufacturer Catalog NumberSL160000
- Part TypeSwivel Lock
- Product TypeCaster & Wheel Parts
- Series16, 18 & 110 SERIES
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)