Overview
Mfr description
WA203903 1-1/4X2-7/16X3/32 FL
Specifications
- Part TypeWasher
- Compatible Wheel Hub Length3.250 in, 4.250 in
- Compatible Part NumberZB203948 (Roller Bearings), ZB203948, ZB203964, ZB203980 (Spanner Bushings)
- Compatible Series600, 90, 92
- Axle TypeHollow, Solid
- Washer TypePlain Retaining Washer
- Inside Diameter1.250 in
- Outside Diameter2.438 in
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data