Overview
Mfr description
ZB121920 3/4X1-3/16X1-1/4RB H
Specifications
- Part TypeStraight Roller Bearing
- Compatible Part NumberWA121900, WA121905, WA121990, WA121999
- Washer TypeNylon Sealed Combination Washer, Plain Retaining Washer, Rubber Sealed Retaining Washer, Sintered Iron Combo Washer
- Inside Diameter0.750 in
- Outside Diameter1.190 in
- Overall Length1.250 in
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data