Overview
Mfr description
ZB203164 1-1/4X1-15/16X4 RB P
Specifications
- Part TypeStraight Roller Bearing
- Compatible Part NumberWA203103, WA203190, WA203199
- Washer TypePlain Retaining Washer, Rubber Sealed Retaining Washer, Sintered Iron Combo Washer
- Inside Diameter1.250 in
- Outside Diameter1.940 in
- Overall Length4.000 in
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data