Overview
Mfr description
ZB203980 1-1/4X2-7/16X5 RB PA
Specifications
- Part TypeStraight Roller Bearing
- Compatible Part NumberWA203903, WA203990
- Washer TypePlain Retaining Washer, Rubber Sealed Retaining Washer
- Inside Diameter1.250 in
- Outside Diameter2.440 in
- Overall Length5.000 in
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data