Motion
40163
Chip Brush - 2 in, 1-5/8 in Bristle Length
Mi Item #02551987
MFR #40163
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, 1-5/8 in Bristle Length
Mi Item #02551987
MFR #40163

Mfr description
40163 2" BRUSH
  • Brushes provide lasting, efficient service at minimal cost
  • 1-5/8 in trim length
  • 5/16 in brush thickness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Bristle Length
    1-5/8 in
  • Brush Size
    2 in
  • Brush Thickness
    5/16 in
  • Overall Length
    7.6000 in

Details

  • Brush Material
    Bristle
  • Features & Benefits
    • Brushes provide lasting, efficient service at minimal cost • 1-5/8 in trim length • 5/16 in brush thickness
  • Ferrule Material
    Metal
  • Handle Material
    Plastic
  • Manufacturer Upc Number
    012382401634
  • Package Quantity
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)