Motion
L075NH

TB WOODS
L075NH

L075NH Buna-N Spider with Hole
Mi Item #02561306
MFR #L075NH
Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L075NH

L075NH Buna-N Spider with Hole
Mi Item #02561306
MFR #L075NH

Mfr description
L075NH SPIDER CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.65/each

Specifications

Dimensions

  • Coupling Size Code
    L075
  • Element Thickness
    .500 in
  • Max Angular Misalignment
    1.00 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.750 in
  • Weight
    0.20 lbs

Details

  • Compatible Hub Part Number
    L075
  • Element Durometer
    80 Shore A
  • Element Material
    Nitrile (Buna-N)
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.143 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Buna-N, Black
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to +212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    90 in
  • UPC_NO
    698672018050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)