Motion
MSF32 CENTER MEMBER

LOVEJOY INC
MSF32 CENTER MEMBER

68514458066 Sleeve Coupling Part - Center Member, MSF, 32 Coupling Size, Polyurethane
Mi Item #02561334
MFR #MSF32 CENTER MEMBER
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF32 CENTER MEMBER

68514458066 Sleeve Coupling Part - Center Member, MSF, 32 Coupling Size, Polyurethane
Mi Item #02561334
MFR #MSF32 CENTER MEMBER

Mfr description
MSF32-CENTER MEMBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Coupling Size Code
    32
  • Outside Diameter
    32 mm
  • Weight
    0.02 lbs

Details

  • Jaw Type
    Straight
  • Material
    Polyurethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Center Member
  • Series
    MSF
  • UPC_NO
    685144580665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)