Motion
NU 2276 ECMA

SKF
NU 2276 ECMA

Cylindrical roller bearings, single row
Mi Item #02562150
MFR #NU 2276 ECMA
Price$72,339.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2276 ECMA

Cylindrical roller bearings, single row
Mi Item #02562150
MFR #NU 2276 ECMA

Mfr description
NU 2276 ECMA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72,339.07/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    175 mm
  • Precision Rating
    Not Rated
  • Weight
    701.3 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577662644
  • Material Element
    Bearing steel
  • Max Rpm
    1300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316577662644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)