Motion
130008-0306

MOLEX INC
130008-0306

303000P80M100 Single Ended Industrial Cordset - Female Straight Mini-Change (C-Size) to Pigtail, 19 Poles, 18 AWG, 22 AWG, PVC Cable
MI ITEM #02566598
MFR #130008-0306
Price$469.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130008-0306

303000P80M100 Single Ended Industrial Cordset - Female Straight Mini-Change (C-Size) to Pigtail, 19 Poles, 18 AWG, 22 AWG, PVC Cable
MI ITEM #02566598
MFR #130008-0306

Mfr description
303000P80M100 FEMALE CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.55/each

Specifications

Dimensions

  • Cable Diameter
    11.43 mm, 0.450 in
  • Cable Length
    10.00 m, 32.81 ft
  • Wire Size (AWG)
    18 AWG, 22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300080306_sd.pdf
  • Cable Jacket Color
    Black
  • Connection A
    Mini-Change (C-Size) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Mini-Change (C-Size) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold
  • Max Current
    2.0 A;3.0 A
  • Max Voltage
    300 V
  • Number Of Poles
    19
  • Operating Temperature Range
    -4 to 176 °F
  • Protocol
    DeviceNet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)