Motion
C280 3 3/4X3/8KW

LOVEJOY INC
C280 3 3/4X3/8KW

Jaw Coupling Hub - Cplg Size: C280, Straight Jaw, 3.0000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #02566754
MFR #C280 3 3/4X3/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C280 3 3/4X3/8KW

Jaw Coupling Hub - Cplg Size: C280, Straight Jaw, 3.0000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #02566754
MFR #C280 3 3/4X3/8KW

Mfr description
C280-HUB-3"-3/4X3/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    3.0000 in
  • Bore Length
    3.1200 in
  • Coupling Diameter
    7.5000 in | 190.50 mm
  • Coupling Overall Length
    7.8700 in, 199.90 mm
  • Coupling Size
    C280
  • Coupling Size Code
    C280
  • Hub End Diameter
    5.5000 in
  • Hub Length
    3.1200 in
  • Keyway Size
    0.8750 x 0.4375 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    7.5000 in
  • Weight
    23.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Cushion Set
  • Hub Material
    Cast Iron
  • Hub Type
    C-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144481931
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    C
  • Torque Capacity
    7560, 854.2 N-m
  • Torque Rating (in-lb)
    7560 in-lbs
  • Transmissible Torque
    7560 in-lbs
  • UPC_NO
    685144481931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)