Motion
175-102-700
Pleated Panel Filter - 20 x 20 x 2 in, MERV: 8, 1400 ft³/min Air Flow, Duraflex Material
MI ITEM #02567823
MFR #175-102-700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 20 x 20 x 2 in, MERV: 8, 1400 ft³/min Air Flow, Duraflex Material
MI ITEM #02567823
MFR #175-102-700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    19-1/2 x 19-1/2 x 1-3/4 in
  • Filter Size
    20 x 20 x 2 in
  • Media Area
    11.4 ft²

Details

  • Filter Material
    Duraflex
  • Frame Material
    Beverage Board
  • Max Operating Temperature
    +150 °F
  • Maximum Air Flow
    1400 cfm
  • MERV
    8
  • Package Quantity
    12
  • Pleats per Foot
    15
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.33 in wg
  • Recommended Final Resistance
    1 in wg

Overview

Mfr description
175-102-700 PERFECTPLEAT 20X20X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought