Motion
OP315P

BRADY
OP315P

Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 19 gal Absorbent Capacity per Package
Mi Item #02567959
MFR #OP315P
Price$111.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP315P

Sorbent Roll - Perforated, Polypropylene Material, White Color, 15 in Wide, 150 ft Long, 19 gal Absorbent Capacity per Package
Mi Item #02567959
MFR #OP315P

Mfr description
OP315P 15"X150' ROLL
  • Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.09/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    150 ft x 15 in
  • Length
    150 ft
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    19 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107759
  • Manufacturer Upc Number
    662706111475
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270611147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)