Motion
OP350-DP

BRADY
OP350-DP

Oil Plus Oil Only Absorbent Roll - Medium Weight, 30" x 150', Absorbency Capacity 38 gal (US)
Mi Item #02567960
MFR #OP350-DP
Price$203.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
OP350-DP

Oil Plus Oil Only Absorbent Roll - Medium Weight, 30" x 150', Absorbency Capacity 38 gal (US)
Mi Item #02567960
MFR #OP350-DP

Mfr description
OP350-DP 30"X150'ROLL
  • Absorbs petroleum-based oils, solvents and other non-water soluble liquids
  • Three-ply, white, dimpled and perforated every 15” and up to the center to reduce waste and to help you use only what you need, full-sized, mediumweight roll
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.79/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    38 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107760
  • Manufacturer Upc Number
    662706111277
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270611127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)