Motion
SKA-ATK

BRADY
SKA-ATK

AllWik Sorbent or Chemical Clean-up Kit - Bag, Application: Universal, 7 gal Absorbent Capacity per Kit
Mi Item #02567961
MFR #SKA-ATK
Price$417.75/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKA-ATK

AllWik Sorbent or Chemical Clean-up Kit - Bag, Application: Universal, 7 gal Absorbent Capacity per Kit
Mi Item #02567961
MFR #SKA-ATK

Mfr description
SKA-ATK ATTACK PAK
  • Space saving, single use kit, packed in puncture and UV resistant foil bag (includes grommet for hanging)
  • Absorbs up to 7 gallons per kit
  • Dimensions: 20” L x 16” W x 4” H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.75/kt

Specifications

Details

  • Absorbent Capacity Per Kit
    7 gal (US)
  • Application
    Universal
  • Color
    Silver
  • Container Material
    Foil
  • Container Type
    Bag
  • Fluids Absorbed
    Universal
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270625201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)