Motion
SKA-20

BRADY
SKA-20

AllWik Sorbent or Chemical Clean-up Kit - Drum, 20 gal Container Size, Application: Universal, 15 gal Absorbent Capacity per Kit
Mi Item #02567963
MFR #SKA-20
Price$303.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKA-20

AllWik Sorbent or Chemical Clean-up Kit - Drum, 20 gal Container Size, Application: Universal, 15 gal Absorbent Capacity per Kit
Mi Item #02567963
MFR #SKA-20

Mfr description
SKA20 20GAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.87/each

Specifications

Dimensions

  • Container Size
    20 gal (US)

Details

  • Absorbent Capacity Per Kit
    15 gal (US)
  • Application
    Universal
  • Color
    Yellow
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Universal
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270625204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)