Motion
SKA-55

BRADY
SKA-55

AllWik Sorbent or Chemical Clean-up Kit - Drum, 55 gal Container Size, Application: Absorbents and Spill Control, 38 gal Absorbent Capacity per Kit
Mi Item #02567964
MFR #SKA-55
Price$589.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKA-55

AllWik Sorbent or Chemical Clean-up Kit - Drum, 55 gal Container Size, Application: Absorbents and Spill Control, 38 gal Absorbent Capacity per Kit
Mi Item #02567964
MFR #SKA-55

Mfr description
SKA55 55GAL KIT
  • Lever locked 55-gallon drum meets UN specs and is ideal for medium spills
  • Absorbs up to 38 gallons per kit
  • Dimensions: 24” diameter X 37” H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$589.00/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Absorbent Capacity Per Kit
    38 gal (US)
  • Application
    Absorbents and Spill Control
  • Color
    Yellow
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Universal
  • Includes
    (1) Goggles, (4) 3 in x 12 ft Socks, (5) Disposal Bags, (50) 15 in x 19 in Pads, (8) 18 in x 18 in Pillows, Handbook, Pair Nitrile Gloves
  • UPC_NO
    66270625205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)