Motion
SKA-95

BRADY
SKA-95

AllWik Sorbent or Chemical Clean-up Kit - Drum, 95 gal Container Size, Application: Universal, 75 gal Absorbent Capacity per Kit
MI ITEM #02567965
MFR #SKA-95
Your Price$1,014.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKA-95

AllWik Sorbent or Chemical Clean-up Kit - Drum, 95 gal Container Size, Application: Universal, 75 gal Absorbent Capacity per Kit
MI ITEM #02567965
MFR #SKA-95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,014.92/each(List $1,217.91)

Overview

Mfr description
SKA 95 95GAL KIT
  • Tough, secure, screw-topped kit for large spills meets UN and DOT specs
  • Absorbs up to 75 gallons per kit
  • Dimensions: 31.5” diameter X 35” H
  • Contents: 110 pads (15” x 19”), 12 SOCs (3” x 4’), 8 SOCs (3” x 12’), 8 pillows (18” x 18”), 10 disposal bags, 1 pair goggles, 1 pair nitrile gloves, emergency response guidebook

Specifications

  • Application
    Universal
  • Container Type
    Drum
  • Absorbent Capacity Per Kit
    75 gal (US)
  • Container Material
    Polyethylene
  • Fluids Absorbed
    Universal
  • Color
    Yellow
  • Container Size
    95 gal (US)
  • Includes
    Goggles
  • UPC_NO
    66270625207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text