Motion
ENV200

BRADY
ENV200

ENV Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 51 gal Absorbent Capacity per Package
Mi Item #02567967
MFR #ENV200
Price$70.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
ENV200

ENV Sorbent Pad - Not Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 51 gal Absorbent Capacity per Package
Mi Item #02567967
MFR #ENV200

Mfr description
ENV200 15"X19" LT OIL ONLY ABSORBENT PAD
  • An oil-only sorbent equally as effective on land as on water
  • Repels water and floats indefinitely, even when saturated
  • Economical single-ply white pads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.73/each

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    51 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Oils, Solvents, Coolants
  • Manufacturer Product Page
  • Manufacturer Stock Number
    ENV200
  • Manufacturer Upc Number
    662706160534
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270616053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)