Specifications
Details
- For Use With1 qt Accumulators
- Maximum Operating Pressure3000 psi
- Part TypeFluid Port Seal Kit
- RepairableBottom Repairable
- Seal MaterialBuna-N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)