Motion
02054033

HYDAC CORP
02054033

Fluid Port Seal Kit - For Use With: 11 gal Accumulators
Mi Item #02568423
MFR #02054033
Price$92.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054033

Fluid Port Seal Kit - For Use With: 11 gal Accumulators
Mi Item #02568423
MFR #02054033

Mfr description
SEAL KIT SB330 10-54L BUNA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.57/each

Specifications

Dimensions

  • Weight
    0.2

Details

  • For Use With
    11 gal Accumulators
  • Maximum Operating Pressure
    3000 psi
  • Part Type
    Fluid Port Seal Kit
  • Repairable
    Bottom Repairable
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)