Motion
02054036

HYDAC CORP
02054036

Bladder Repair Kit - For Use With: 2-1/2 gal Accumulators
Mi Item #02568426
MFR #02054036
Price$646.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054036

Bladder Repair Kit - For Use With: 2-1/2 gal Accumulators
Mi Item #02568426
MFR #02054036

Mfr description
2054036 REPAIR KIT 10L BUNA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$646.37/each

Specifications

Dimensions

  • Weight
    2.22

Details

  • Bladder Material
    Buna -N
  • For Use With
    2-1/2 gal Accumulators
  • Maximum Operating Pressure
    3000 psi
  • Part Type
    Bladder Repair Kit
  • Repairable
    Bottom Repairable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)