Motion
02054037

HYDAC CORP
02054037

Bladder Repair Kit - For Use With: 5 gal Accumulators
MI ITEM #02568427
MFR #02054037
Price$1,000.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054037

Bladder Repair Kit - For Use With: 5 gal Accumulators
MI ITEM #02568427
MFR #02054037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,000.94/each

Specifications

Dimensions

  • Weight
    4

Details

  • Bladder Material
    Buna -N
  • For Use With
    5 gal Accumulators
  • Maximum Operating Pressure
    3000 psi
  • Part Type
    Bladder Repair Kit
  • Repairable
    Bottom Repairable

Overview

Mfr description
REPAIR KIT 20L BUNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought