Motion
02054280

HYDAC CORP
02054280

Bladder Repair Kit - For Use With: 5 gal Accumulators
Mi Item #02568431
MFR #02054280
Price$904.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054280

Bladder Repair Kit - For Use With: 5 gal Accumulators
Mi Item #02568431
MFR #02054280

Mfr description
REPAIR KIT 20L BUNA (M50)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$904.69/each

Specifications

Dimensions

  • Weight
    5.5

Details

  • Bladder Material
    Buna -N
  • For Use With
    5 gal Accumulators
  • Maximum Operating Pressure
    5000 psi
  • Part Type
    Bladder Repair Kit
  • Repairable
    Bottom Repairable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)