Motion
02054282

HYDAC CORP
02054282

Bladder Repair Kit - For Use With: 15 gal Accumulators
MI ITEM #02568433
MFR #02054282
Price$1,783.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054282

Bladder Repair Kit - For Use With: 15 gal Accumulators
MI ITEM #02568433
MFR #02054282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,783.37/each

Specifications

Dimensions

  • Weight
    10.21

Details

  • Bladder Material
    Buna -N
  • For Use With
    15 gal Accumulators
  • Maximum Operating Pressure
    5000 psi
  • Part Type
    Bladder Repair Kit
  • Repairable
    Bottom Repairable

Overview

Mfr description
REPAIR KIT 54L BUNA (M50)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought