Motion
02054283

HYDAC CORP
02054283

Fluid Port Seal Kit - For Use With: 2-1/2 gal Accumulators
MI ITEM #02568434
MFR #02054283
Price$142.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02054283

Fluid Port Seal Kit - For Use With: 2-1/2 gal Accumulators
MI ITEM #02568434
MFR #02054283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$142.27/each

Specifications

Details

  • For Use With
    2-1/2 gal Accumulators
  • Maximum Operating Pressure
    5000 psi
  • Part Type
    Fluid Port Seal Kit
  • Repairable
    Bottom Repairable
  • Seal Material
    Buna-N

Overview

Mfr description
SEAL KIT SB600 10-54L BUNA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought