Motion
23065
Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Medium Grade, 19000 rpm
MI ITEM #02569079
MFR #23065
Your Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 4 in Wheel Dia., 0.063 in Wheel Thickness, 3/8 in Center Hole Diameter, 36 Grit, Medium Grade, 19000 rpm
MI ITEM #02569079
MFR #23065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.11/each(List $5.18)

Overview

Mfr description
23065 CUT-OFF WHEEL
  • Fast cutting
  • Hard bond for aggressive cutting on rough applications

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Medium
  • Reinforcement Type
    Reinforced
  • Max Rpm
    19000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text