Motion
WP100H
Sorbent Pad - Polypropylene Material, White Color, 15 in Wide, 19 in Long, 33.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02570128
MFR #WP100H
Price$94.38/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Polypropylene Material, White Color, 15 in Wide, 19 in Long, 33.4 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #02570128
MFR #WP100H

Mfr description
WP100H 15X19 WHITE OIL ONLY PAD 100/PK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.38/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Weight
    13 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    33.4 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    100
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)