Specifications
Dimensions
- Weight25.00 lbs
Details
- MaterialStainless Steel
- Product TypeJaw Coupling Parts & Kits
- Product TypesFastener Kit
- UPC_NO782934236815
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)