Specifications
Dimensions
- Hose Length8 ft
Details
- Adapter TypeG4 Adapter
- Case TypeIncludes Case
- Gas Valve TypeVersion 1 Gas Valve (M28x1.5)
- Gauge Pressure Range0 to 350 psi
- Manufacturer Catalog
- Maximum Operating Pressure350 psi
- Part TypeCharging and Gauging Kit
Overview
Mfr description
FPK 25 F2.5 G4 K