Specifications
Dimensions
- Hose Length8 ft
Details
- Adapter TypeG4 Adapter
- Case TypeIncludes Case
- Gas Valve TypeVersion 4 Gas Valve (8VI-ISO 4570)
- Gauge Pressure Range0 to 145 psi
- Manufacturer Catalog
- Maximum Operating Pressure145 psi
- Part TypeCharging and Gauging Kit